
11.0mm Diameter x 12mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills
Mfr # 101854
Zoro # G305880489
product price: $51.25
/eaKey Features
Length of Cut
25 mm
Material
Solid Carbide
Single or Double End
Single
Dimension Type
Regular
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101854
Zoro #
G305880489
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Dimension Type
Regular
Milling Diameter
11 mm
Overall Length
70 mm
Shank Dia.
12 mm
Details
Material
Solid Carbide
Single or Double End
Single
Center Cutting
Yes
Flute Direction
Right
Finish
AlTiN
Cutting Direction
Right
Number of Flutes
4
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.