Zoro Homepage

112 x 413 1 TensionCompression Tap Holder With Weldon Shank

  • Mfr # 534532

  • Zoro # G307186374


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Tap Size
5/16-7/8 in
Features
Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force
Projection
4.13 in
Tension/Compression
0.79/0.39 in
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534532
Zoro #
G307186374
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tap Size
5/16-7/8 in
Nose Diameter
1.25 in
Shank Length
2.69 in
Shank Diameter
1-1/2 in

Details

Features
Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force
Projection
4.13 in
Tension/Compression
0.79/0.39 in
Shank Type
Straight Shank
Tapping Style
Tension/Compression

Description

Shank Type Straight Shank Shank Diameter Inch 112 Projection Decimal Inch 413 Tapping Style TensionCompression Weldon shank Precision ground surfaces Compact length Provide additional mating flexibility Provides axial float Adjustable entry force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.