Zoro Homepage

114 x 300 DA180 Straight Shank Collet Chuck

  • Mfr # 534224

  • Zoro # G307184608


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight Shank
Uses Collet Series
Double Angle
Overall Length
5in
Collet Series
DA180
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534224
Zoro #
G307184608
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5in
Shank Dia.
1-1/4 in
Nut Dia.
1.44in
Seat Depth
1.83in
Shank Length
3in

Details

Shank Type
Straight Shank
Uses Collet Series
Double Angle
Collet Series
DA180
Min. Collet Capacity
3/64 in
Max. Collet Capacity
3/4 in
Projection
2in

Description

Collet System Double Angle Collet Series DA180 Shank Type Straight Shank Shank Diameter Inch 114 Projection Decimal Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.