
1/16" Diameter x 1/8" Shank 2-Flute Regular Length Blue Series Carbide End Mills
Mfr # 103848
Zoro # G305879414
product price: $9.39
/eaKey Features
Cutting Direction
Right
Milling Diameter
1/16 in
Flute Direction
Right
Length of Cut
3/16in
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103848
Zoro #
G305879414
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/16 in
Length of Cut
3/16in
Dimension Type
Regular
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Details
Cutting Direction
Right
Flute Direction
Right
Center Cutting
Yes
Single or Double End
Single
Number of Flutes
2
Helix Angle
30
End Mill Application
End milling, Slotting, and Sinking. On
Finish
Bright
Material
Solid Carbide
Description
A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.