
1/16" Diameter x 1/8" Shank 2-Flute Regular Length Yellow Series Carbide End Mills
Mfr # 102800
Zoro # G405879444
product price: $10.59
/eaKey Features
Helix Angle
30
Milling Diameter
1/16 in
Single or Double End
Single
Finish
TiAlN
Dimension Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102800
Zoro #
G405879444
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/16 in
Dimension Type
Regular
Shank Dia.
1/8 in
Length of Cut
3/16in
Overall Length
1-1/2 in
Details
Helix Angle
30
Single or Double End
Single
Finish
TiAlN
Flute Direction
Right
Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
2
Material
Solid Carbide
Description
These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.