1/16" Diameter x 1/8" Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills

  • Mfr # 104752

  • Zoro # G005879370


product price:  $12.99
/ea

Key Features

Milling Diameter
1/16 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
3/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104752
Zoro #
G005879370
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/16 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials
Cutting Direction
Right

Description

Typhoon ball nose end mills are designed for contour milling applications in hardened materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.