1/2" Dia x 1/2" Shank 0.060" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills

  • Mfr # 101155

  • Zoro # G505879245


product price: $50.95
/ea

Key Features

Milling Diameter
1/2 in
Type
Regular
Cutting Direction
Right
Finish
Bright
Corner Radius
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101155
Zoro #
G505879245
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2 in
Corner Radius
0.06
Length of Cut
1in
Shank Dia.
1/2 in
Overall Length
3 in

Details

Type
Regular
Cutting Direction
Right
Finish
Bright
Number of Flutes
2
Center Cutting
Yes
End Type
Corner Radius
End Mill Material
Solid Carbide

Description

Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.