Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Diameter x 1/2" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills

  • Mfr # 102462

  • Zoro # G105879249


product price: $65.89
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
Flute Direction
Right
Dimension Type
Extra Long
Milling Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102462
Zoro #
G105879249
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Extra Long
Milling Diameter
1/2 in
Overall Length
6 in
Length of Cut
3in
Shank Dia.
1/2 in

Details

Number of Flutes
4
Center Cutting
Yes
Flute Direction
Right
Cutting Direction
Right
Material
Solid Carbide
Single or Double End
Single
Finish
Bright
Helix Angle
30

Description

Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.