1/2" Diameter x 1/2" Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 103885

  • Zoro # G905879524


product price:  $45.25
/ea

Key Features

Finish
Bright
Cutting Direction
Right
Length of Cut
1in
Number of Flutes
4
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103885
Zoro #
G905879524
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Diameter
1/2 in

Details

Finish
Bright
Cutting Direction
Right
Number of Flutes
4
End Mill Application
General purpose milling, Production milling, Contouring
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
End Mill Material
Solid Carbide
Single End/Double End
Single
Flute Direction
Right

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.