
1/2" Diameter x 1/2" Shank 4-Flute Regular Length Blue Series Carbide End Mills
Mfr # 103869
Zoro # G605879459
product price: $41.35
/eaKey Features
Finish
Bright
Dimension Type
Regular
Number of Flutes
4
Single or Double End
Single
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103869
Zoro #
G605879459
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
1in
Overall Length
3 in
Details
Finish
Bright
Number of Flutes
4
Single or Double End
Single
Flute Direction
Right
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Material
Solid Carbide
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.