Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Diameter x 1/2" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills

  • Mfr # 104720

  • Zoro # G805879525


product price: $52.85
/ea

Key Features

Dimension Type
Regular
Cutting Direction
Right
Finish
AlTiN
Milling Diameter
1/2 in
Length of Cut
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104720
Zoro #
G805879525
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Regular
Milling Diameter
1/2 in
Length of Cut
1in
Shank Dia.
1/2 in
Overall Length
3 in

Details

Cutting Direction
Right
Finish
AlTiN
Center Cutting
Yes
Single or Double End
Single
Material
Solid Carbide
Flute Direction
Right
Number of Flutes
4

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.