Zoro Homepage

12.0mm Diameter x 12mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102709

  • Zoro # G205880756


product price: $34.15
/ea

Key Features

Helix Angle
30
Single or Double End
Single
Overall Length
76 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102709
Zoro #
G205880756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
25 mm
Dimension Type
Regular

Details

Helix Angle
30
Single or Double End
Single
Flute Direction
Right
Material
Solid Carbide
Cutting Direction
Right
Finish
Bright
End Mill Application
End milling, Slotting, and Sinking. On
Number of Flutes
2
Center Cutting
Yes

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.