
12DiaX12 Shank 00250030 Radius Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153027
Zoro # G907175686
product price: $58.65
/eaKey Features
Shank Dia.
1/2 in
Number of Flutes
4
Dimension Type
Regular
Flute Direction
Right
Variable Index
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153027
Zoro #
G907175686
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Dimension Type
Regular
Milling Diameter
1/2 in
Length of Cut
1-1/4in
Corner Radius
0.025-0.030
Overall Length
3 in
Details
Number of Flutes
4
Flute Direction
Right
Variable Index
Yes
Center Cutting
Yes
Cutting Direction
Right
End Type- Holemaking
Corner Radius
Finish
AlTiN
Material
Solid Carbide
Description
Mill Diameter Inch 12 End Type Corner Radius Corner Radius Decimal Inch 00250030 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 114 Shank Diameter Inch 12 Overall Length Inch 3 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.