Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Diameter x 12mm Shank 2-Flute Regular Length Yellow Series Carbide End Mills

  • Mfr # 102873

  • Zoro # G205880459


product price: $48.89
/ea

Key Features

Length of Cut
25 mm
Cutting Direction
Right
Dimension Type
Regular
Helix Angle
30
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102873
Zoro #
G205880459
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
25 mm
Dimension Type
Regular
Overall Length
76 mm
Shank Dia.
12 mm
Milling Diameter
12 mm

Details

Cutting Direction
Right
Helix Angle
30
Number of Flutes
2
Single or Double End
Single
Material
Solid Carbide
Center Cutting
Yes
Flute Direction
Right
Finish
TiAlN

Description

These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.