
13/32" Diameter x 7/16" Shank 4-Flute Regular Length Blue Series Carbide End Mills
Mfr # 103790
Zoro # G905880445
product price: $30.59
/eaKey Features
Material
Solid Carbide
Overall Length
2-3/4 in
Milling Diameter
13/32 in
Number of Flutes
4
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103790
Zoro #
G905880445
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-3/4 in
Milling Diameter
13/32 in
Length of Cut
1 in
Shank Dia.
7/16 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.