
1/4 4-Flute 0.030 Radius Solid Carbide End Mill TiAlN Coated
Mfr # 101837
Zoro # G905879418
product price: $19.75
/eaKey Features
Type
Regular
Number of Flutes
4
Center Cutting
Yes
End Mill Material
Solid Carbide
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101837
Zoro #
G905879418
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.03
Milling Diameter
1/4 in
Length of Cut
3/4in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Details
Type
Regular
Number of Flutes
4
Center Cutting
Yes
End Mill Material
Solid Carbide
Cutting Direction
Right
End Type
Corner Radius
Finish
TiAlN
Description
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.