1/4" Dia x 1/4" Shank 0.045" Radius 4-Flute Reg Length Corner Radius Blue Series Carbide End Mills

  • Mfr # 101180

  • Zoro # G505879283


product price:  $15.29
/ea

Key Features

Center Cutting
Yes
Milling Diameter
1/4 in
Cutting Direction
Right
End Type
Corner Radius
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101180
Zoro #
G505879283
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Corner Radius
0.045
Length of Cut
3/4in
Overall Length
2-1/2 in

Details

Center Cutting
Yes
Cutting Direction
Right
End Type
Corner Radius
Type
Regular
Number of Flutes
4
Finish
Bright
End Mill Material
Solid Carbide

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.