1/4" Diameter 2-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill

  • Mfr # 102252

  • Zoro # G205879194


product price:  $19.55
/ea

Key Features

Milling Diameter
1/4 in
Length of Cut
1/2in
Shank Dia.
1/4 in
Single End/Double End
Single
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102252
Zoro #
G205879194
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/4 in
Length of Cut
1/2in
Shank Dia.
1/4 in
Overall Length
2 in

Details

Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Solid Carbide
Flute Direction
Right
Finish
TiAlN
Number of Flutes
2

Description

This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.