Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.0mm 4-Flute Solid Carbide End Mill TiAlN Coated

  • Mfr # 102659

  • Zoro # G305880724


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
4
Dimension Type
Regular
Length of Cut
30 mm
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102659
Zoro #
G305880724
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Length of Cut
30 mm
Shank Dia.
14 mm
Overall Length
89 mm
Milling Diameter
14 mm

Details

Cutting Direction
Right
Number of Flutes
4
Helix Angle
30
Single or Double End
Single
Flute Direction
Right
Center Cutting
Yes
Finish
TiAlN
Material
Solid Carbide

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.