Zoro Homepage

14DiaX14 Shank 00150020 Radius Variable Helix Typhoon Red Series Carbide End Mill

  • Mfr # 153004

  • Zoro # G007176866


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153004
Zoro #
G007176866
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 14 End Type Corner Radius Corner Radius Decimal Inch 00150020 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 12 Shank Diameter Inch 14 Overall Length Inch 2 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.