16.0mm Diameter x 16mm Shank 2-Flute Aluminum Green Series Carbide End Mills

  • Mfr # 101399

  • Zoro # G405881065


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
127mm
Number of Flutes
2
Finish
Bright
Length of Cut
57mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101399
Zoro #
G405881065
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
127mm
Length of Cut
57mm
Dimension Type
Regular
Shank Dia.
16mm

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes
Cutting Direction
Right
Helix Angle
40
Flute Direction
Right

Description

This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.