Zoro Homepage

1/8 4-Flute 0.015 Radius Solid Carbide End Mill TiAlN Coated

  • Mfr # 101833

  • Zoro # G505879443


product price: $13.25
/ea

Key Features

End Mill Material
Solid Carbide
Length of Cut
1/2in
Overall Length
1-1/2 in
End Type
Corner Radius
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101833
Zoro #
G505879443
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1/2in
Overall Length
1-1/2 in
Corner Radius
0.015
Shank Dia.
1/8 in
Milling Diameter
1/8 in

Details

End Mill Material
Solid Carbide
End Type
Corner Radius
Cutting Direction
Right
Type
Regular
Number of Flutes
4
Center Cutting
Yes
Finish
TiAlN

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.