1/8" Diameter x 1/8" Shank 2-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 102420

  • Zoro # G305880427


product price:  $19.49
/ea

Key Features

Flute Direction
Right
Number of Flutes
2
Single End/Double End
Single
Shank Dia.
1/8 in
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102420
Zoro #
G305880427
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Milling Diameter
1/8 in
Overall Length
3 in
Length of Cut
1in

Details

Flute Direction
Right
Number of Flutes
2
Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Solid Carbide
Finish
Bright

Description

Extra Long Length End mills combine added flute and overall lengths for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.