1/8" Diameter x 1/8" Shank 2-Flute Long Length Ball Nose Typhoon Red Series Carbide End Mills

  • Mfr # 104652

  • Zoro # G805881177


product price:  $15.95
/ea

Key Features

Single End/Double End
Single
Number of Flutes
2
Length of Cut
3/4in
End Mill Material
Solid Carbide
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104652
Zoro #
G805881177
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4in
Overall Length
2-1/4 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in

Details

Single End/Double End
Single
Number of Flutes
2
End Mill Material
Solid Carbide
Finish
AlTiN
Flute Direction
Right
Cutting Direction
Right

Description

Typhoon ball nose end mills are designed for contour milling in hardened materials. The long length allows milling tougher materials in longer reach applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.