1/8" Diameter x 1/8" Shank 2-Flute Long Length Yellow Series Carbide End Mills

  • Mfr # 102902

  • Zoro # G105880368


product price: $13.49
/ea

Key Features

Cutting Direction
Right
Center Cutting
Yes
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102902
Zoro #
G105880368
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
2-1/4 in
Dimension Type
Regular
Length of Cut
3/4in

Details

Cutting Direction
Right
Center Cutting
Yes
Number of Flutes
2
Flute Direction
Right
Helix Angle
30
Material
Solid Carbide
Single or Double End
Single
Finish
TiAlN

Description

Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.