Zoro Homepage

1/8" NPT LS ER32 Tap Collets

  • Mfr # 338236

  • Zoro # G105873865


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Tap Size
1/8 in NPT LS
Collet Series
ER32
Hand or Pipe Tap
Pipe
Type
ER
Overall Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338236
Zoro #
G105873865
UPC #
-
Country of Origin
India

Dimensions

Tap Size
1/8 in NPT LS
Overall Diameter
33 mm
Square Size
0.328 in
Overall Length
40 mm

Details

Collet Series
ER32
Hand or Pipe Tap
Pipe
Type
ER
Coolant Through
No
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.