Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1858 JT33 Super Precision Keyless Drill Chuck

  • Mfr # 536542

  • Zoro # G107185829


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Capacity Max.
5/8 in
Capacity Min.
1/8 in
Mounting Size
JT33
Mounting Type
Taper Mount
Features
Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool, High precision, premium tolerance, The jaws feature a TiN coated surface treatment to assure durability.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536542
Zoro #
G107185829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
JT33

Details

Capacity Max.
5/8 in
Capacity Min.
1/8 in
Mounting Type
Taper Mount
Features
Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool, High precision, premium tolerance, The jaws feature a TiN coated surface treatment to assure durability.

Description

Maximum Drill Chuck Capacity Inch 58 Minimum Drill Chuck Capacity Inch 18 Mount Type Taper Mount Mounting Size JT33 Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied Rotating the chuck collar in a counterclockwise direction will loosen the tool High precision, premium tolerance The jaws feature a TIN coated surface treatment to assure durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.