Zoro Homepage

2 5 x 6 Plain Base Modular Vise

  • Mfr # 382010

  • Zoro # G107185669


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Features
Jaw Opening (In.)
6 in
Overall Length (In.)
16.4 in
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382010
Zoro #
G107185669
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
16.4 in
Width
3.8 in

Details

Features
Jaw Opening (In.)
6 in

Description

Manufactured under rigid quality control As a result of the high standard construction, GS Vises can be depended upon to maintain their accuracy under the most severe operating conditions The modular design and the concept of interchangeability makes possible a wide variety of set up combinations FeaturesBenefits High accuracy Unlimited clamping range High quality alloy steel High clamping pressure No jaw lift All vises are matched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.