
2.5mm Diameter x 3mm Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mill, 5PK
Mfr # 101673PK
Zoro # G910710249
product price:Â $60.29
/pk 5, $12.06/eaKey Features
Material
Solid Carbide
Milling Diameter
2.5 mm
Overall Length
39 mm
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101673PK
Zoro #
G910710249
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
2.5 mm
Overall Length
39 mm
Length of Cut
5 mm
Shank Dia.
3 mm
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Description
Mill Diameter mm: 2.5 Number of Flutes: 2 Length of Cut mm: 5 Material: Solid Carbide Overall Length mm: 39 Shank Diameter mm: 3 Finish/Coating: Bright Single or Double End: SingleThis series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.