2.5mm Diameter x 3mm Shank 2-Flute Stub Length Blue Series Carbide End Mill, 5PK

  • Mfr # 101643PK

  • Zoro # G210710284


product price: $39.69
/pk 5, $7.94/ea

Key Features

Material
Solid Carbide
Milling Diameter
2.5 mm
Number of Flutes
2
Finish
Bright
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101643PK
Zoro #
G210710284
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
2.5 mm
Length of Cut
5 mm
Shank Dia.
3 mm

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single

Description

Mill Diameter mm: 2.5 Number of Flutes: 2 Material: Solid Carbide Length of Cut mm: 5 Shank Diameter mm: 3 Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length mm: 39 Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 302 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.