
2.5mm Diameter x 3mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 101873
Zoro # G605880776
product price:Â $14.19
/eaKey Features
Flute Direction
Right
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials.
Single End/Double End
Single
Number of Flutes
4
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101873
Zoro #
G605880776
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Milling Diameter
2.5 mm
Overall Length
39 mm
Shank Dia.
3 mm
Details
Flute Direction
Right
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials.
Single End/Double End
Single
Number of Flutes
4
Cutting Direction
Right
Finish
AlTiN
End Mill Material
Solid Carbide
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.