
2.5mm Diameter x 3mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills
Mfr # 101843
Zoro # G805880330
product price: $13.15
/eaKey Features
Flute Direction
Right
Shank Dia.
3 mm
Center Cutting
Yes
Number of Flutes
4
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101843
Zoro #
G805880330
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3 mm
Length of Cut
8 mm
Milling Diameter
2.5 mm
Overall Length
39 mm
Dimension Type
Regular
Details
Flute Direction
Right
Center Cutting
Yes
Number of Flutes
4
Cutting Direction
Right
Material
Solid Carbide
Finish
AlTiN
Single or Double End
Single
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.