
3.0mm Diameter x 3mm Shank 2-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 101814
Zoro # G205880435
product price:Â $13.19
/eaKey Features
Milling Diameter
3mm
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
10mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101814
Zoro #
G205880435
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3mm
Length of Cut
10mm
Shank Dia.
3mm
Overall Length
39mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials
Finish
AlTiN
Cutting Direction
Right
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.