3.0mm Diameter x 3mm Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mill, 5PK

  • Mfr # 101674PK

  • Zoro # G610710495


product price:  $58.99
/pk 5, $11.80/ea

Key Features

Material
Solid Carbide
Overall Length
39 mm
Milling Diameter
3 mm
Number of Flutes
2
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101674PK
Zoro #
G610710495
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
39 mm
Milling Diameter
3 mm
Length of Cut
6 mm
Shank Dia.
3 mm

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright

Description

Mill Diameter mm: 3 Number of Flutes: 2 Length of Cut mm: 6 Material: Solid Carbide Overall Length mm: 39 Shank Diameter mm: 3 Finish/Coating: Bright Single or Double End: SingleThis series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.