
3.0mm Diameter x 3mm Shank 4-Flute Long Length Blue Series Carbide End Mills
Mfr # 101600
Zoro # G005880338
product price: $10.29
/eaKey Features
Milling Diameter
3 mm
Flute Direction
Right
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101600
Zoro #
G005880338
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3 mm
Shank Dia.
3 mm
Dimension Type
Long
Overall Length
57 mm
Length of Cut
19 mm
Details
Flute Direction
Right
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Single or Double End
Single
Number of Flutes
4
Finish
Bright
Material
Solid Carbide
Description
Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.