3.0mm Diameter x 3mm Shank 4-Flute Stub Length Blue Series Carbide End Mill, 5PK

  • Mfr # 101694PK

  • Zoro # G310710399


product price: $42.79
/pk 5, $8.56/ea

Key Features

Material
Solid Carbide
Milling Diameter
3 mm
Number of Flutes
4
Finish
Bright
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101694PK
Zoro #
G310710399
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3 mm
Length of Cut
6 mm
Shank Dia.
3 mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single

Description

Mill Diameter mm: 3 Number of Flutes: 4 Material: Solid Carbide Length of Cut mm: 6 Shank Diameter mm: 3 Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length mm: 39 Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 30Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.