
3/16" Dia x 3/16" Shank 0.020" Radius 4-Flute Reg Length Corner Radius Blue Series Carbide End Mills
Mfr # 101176
Zoro # G005880833
product price:Â $14.15
/eaKey Features
Type
Regular
Corner Radius
0.02
Number of Flutes
4
End Type
Corner Radius
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101176
Zoro #
G005880833
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.02
Length of Cut
5/8in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
Type
Regular
Number of Flutes
4
End Type
Corner Radius
Center Cutting
Yes
End Mill Material
Solid Carbide
Finish
Bright
Cutting Direction
Right
Description
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.