3/16" Diameter x 3/16" Shank 2-Flute Long Length Ball Nose Yellow Series Carbide End Mills

  • Mfr # 102782

  • Zoro # G405880976


product price:  $15.85
/ea

Key Features

Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
3/4 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102782
Zoro #
G405880976
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/16 in
Length of Cut
3/4 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Features
These long length carbide ball nose end mills offer added reach for deep pocket and contour milling applications. TiAlN coating enhances both reduction and tool life
Finish
TiAlN
Cutting Direction
Right

Description

These long length carbide ball nose end mills offer added reach for deep pocket and contour milling applications. TiAlN coating enhances both reduction and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.