Shop GS TOOLING
See all product information
Create Account
3/32in Diameter x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mill, 5PK
- Mfr # 101244PK
- Zoro # G610709857
product price:Â
$
71.55
/pk of 5, $14.31/ea
Key Features
Material
Solid Carbide
Milling Diameter
3/32 in
Overall Length
1-1/2 in
Number of Flutes
2
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101244PK
- Zoro #
- G610709857
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Solid Carbide
- Number of Flutes
- 2
- Finish
- Bright
Dimensions
- Milling Diameter
- 3/32 in
- Overall Length
- 1-1/2 in
- Length of Cut
- 3/16 in
- Shank Dia.
- 1/8 in
Description
Mill Diameter Inch: 3/32in Number of Flutes: 2 Length of Cut Inch: 3/16in Material: Solid Carbide Overall Length Inch: 1-1/2in Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: SingleThis series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.