3/32in Diameter x 1/8in Shank 2-Flute Stub Length Blue Series Carbide End Mill, 5PK

  • Mfr # 101224PK

  • Zoro # G410709637


product price:  $43.95
/pk 5, $8.79/ea

Key Features

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Length of Cut
3/16 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101224PK
Zoro #
G410709637
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/32 in
Length of Cut
3/16 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single

Description

Mill Diameter Inch: 3/32in Number of Flutes: 2 Material: Solid Carbide Length of Cut Inch: 3/16in Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 302 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.