3/32in Diameter x 1/8in Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mill, 5PK

  • Mfr # 101112PK

  • Zoro # G010709914


product price:  $57.45
/pk 5, $11.49/ea

Key Features

Material
Solid Carbide
Milling Diameter
3/32 in
Overall Length
1-1/2 in
Number of Flutes
3
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101112PK
Zoro #
G010709914
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/32 in
Overall Length
1-1/2 in
Length of Cut
5/16 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
3
Finish
Bright

Description

Mill Diameter Inch: 3/32in Number of Flutes: 3 Length of Cut Inch: 5/16in Material: Solid Carbide Overall Length Inch: 1-1/2in Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: Single3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.