Zoro Homepage

3/4 4-Flute 0.020 Radius Solid Carbide End Mill TiAlN Coated

  • Mfr # 101898

  • Zoro # G505880418


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Regular
Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
4
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101898
Zoro #
G505880418
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1-1/2in
Overall Length
4 in
Corner Radius
0.02

Details

Type
Regular
Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
4
End Mill Material
Solid Carbide
End Type
Corner Radius
Finish
TiAlN

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.