
3/4" Dia x 3/4" Shank 0.125" Radius 4-Flute Reg Length Corner Radius Blue Series Carbide End Mills
Mfr # 101196
Zoro # G205881166
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4 in
Center Cutting
Yes
Corner Radius
0.125
Shank Dia.
3/4 in
End Mill Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101196
Zoro #
G205881166
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Corner Radius
0.125
Shank Dia.
3/4 in
Length of Cut
1-1/2in
Overall Length
4 in
Details
Center Cutting
Yes
End Mill Material
Solid Carbide
End Type
Corner Radius
Number of Flutes
4
Cutting Direction
Right
Type
Regular
Finish
Bright
Description
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.