Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 x 550 DA200 Straight Shank Collet Chuck

  • Mfr # 534230

  • Zoro # G107184389


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight Shank
Overall Length
7in
Uses Collet Series
Double Angle
Shank Dia.
3/4 in
Collet Series
DA200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534230
Zoro #
G107184389
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7in
Shank Dia.
3/4 in
Nut Dia.
0.86in
Seat Depth
1.34in
Shank Length
5.5in

Details

Shank Type
Straight Shank
Uses Collet Series
Double Angle
Collet Series
DA200
Min. Collet Capacity
3/64 in
Max. Collet Capacity
25/64 in
Projection
2.5in

Description

Collet System Double Angle Collet Series DA200 Shank Type Straight Shank Shank Diameter Inch 34 Projection Decimal Inch 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.