
34DiaX34 Shank 00300035 Radius Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153040
Zoro # G807180940
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Milling Diameter
3/4 in
Overall Length
5 in
Number of Flutes
4
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153040
Zoro #
G807180940
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Overall Length
5 in
Length of Cut
2-1/4 in
Corner Radius
0.030-0.035in
Dimension Type
Regular
Shank Dia.
3/4 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Center Cutting
Yes
Features
Helix changes along flutes, Increased stability during cutting action, Substantial increase in speed, Small corner radius for added strength and smoother cutting action, AlTiN coated for improved tool life and increased production output, Made from premium submicron grain carbide
End Type- Holemaking
Corner Radius
Cutting Direction
Right
Flute Direction
Right
Description
Mill Diameter Inch 34 End Type Corner Radius Corner Radius Decimal Inch 00300035 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 214 Shank Diameter Inch 34 Overall Length Inch 5 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.