3/64in Diameter x 1/8in Shank 2-Flute Regular Length Yellow Series Carbide End Mill, 5PK

  • Mfr # 102799PK

  • Zoro # G010710255


product price:  $62.35
/pk 5, $12.47/ea

Key Features

Material
Solid Carbide
Milling Diameter
3/64 in
Number of Flutes
2
Finish
TiAlN
Length of Cut
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102799PK
Zoro #
G010710255
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/64 in
Length of Cut
9/64 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single

Description

Mill Diameter Inch: 3/64in Number of Flutes: 2 Material: Solid Carbide Length of Cut Inch: 9/64in Shank Diameter Inch: 1/8in Finish/Coating: TiAlN Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 30These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.