Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Diameter x 3/8" Shank 4-Flute Long Length Typhoon Red Series Carbide End Mills

  • Mfr # 104840

  • Zoro # G005880536


product price: $49.65
/ea

Key Features

Shank Dia.
3/8 in
Number of Flutes
4
Center Cutting
Yes
Cutting Direction
Right
Milling Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104840
Zoro #
G005880536
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
1-1/8in
Dimension Type
Long
Overall Length
3 in

Details

Number of Flutes
4
Center Cutting
Yes
Cutting Direction
Right
Flute Direction
Right
Material
Solid Carbide
Finish
AlTiN
Single or Double End
Single

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding and longer reach applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.