
3/8" Diameter x 3/8" Shank 4-Flute Long Length Yellow Series Carbide End Mills
Mfr # 102930
Zoro # G205881074
product price: $43.15
/eaKey Features
Material
Solid Carbide
Overall Length
3 in
Milling Diameter
3/8 in
Number of Flutes
4
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102930
Zoro #
G205881074
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 in
Milling Diameter
3/8 in
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Dimension Type
Long
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.