Zoro Homepage

38DiaX38 Shank 00150020 Radius Variable Helix Typhoon Red Series Carbide End Mill

  • Mfr # 153016

  • Zoro # G707181443


product price: $27.49
/ea

Key Features

Material
Solid Carbide
Number of Flutes
4
Length of Cut
5/8 in
Shank Dia.
3/8 in
Features
Helix changes along flutes, Increased stability during cutting action, Substantial increase in speed, Small corner radius for added strength and smoother cutting action, AlTiN coated for improved tool life and increased production output, Made from premium submicron grain carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153016
Zoro #
G707181443
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Milling Diameter
3/8 in
Length of Cut
5/8 in
Shank Dia.
3/8 in
Dimension Type
Regular
Corner Radius
0.015-0.020in

Details

Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Features
Helix changes along flutes, Increased stability during cutting action, Substantial increase in speed, Small corner radius for added strength and smoother cutting action, AlTiN coated for improved tool life and increased production output, Made from premium submicron grain carbide
End Type- Holemaking
Corner Radius
Cutting Direction
Right
Center Cutting
Yes
Flute Direction
Right

Description

Mill Diameter Inch 38 End Type Corner Radius Corner Radius Decimal Inch 00150020 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 58 Shank Diameter Inch 38 Overall Length Inch 2 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.