Zoro Homepage

38DiaX38 Shank 00150020 Radius Variable Helix Typhoon Red Series Carbide End Mill

  • Mfr # 153102

  • Zoro # G507181414


product price: $34.35
/ea

Key Features

Variable Index
Yes
End Type- Holemaking
Corner Radius
Dimension Type
Regular
Flute Direction
Right
Milling Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153102
Zoro #
G507181414
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Milling Diameter
3/8 in
Length of Cut
1in
Overall Length
2-1/2 in
Corner Radius
0.015-0.020
Shank Dia.
3/8 in

Details

Variable Index
Yes
End Type- Holemaking
Corner Radius
Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN

Description

Mill Diameter Inch 38 End Type Corner Radius Corner Radius Decimal Inch 00150020 Number of Flutes 5 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 1 Shank Diameter Inch 38 Overall Length Inch 212 Cutting Direction Right Variable Index Yes 25 increase in feed rates over 4 flute version Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action Modified AlTiN coated for improved tool life and increase production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.